Leviton 40066-MR Connection Blocks W/ Cover & Bracket, 50R | Graybar Store
Leviton - Connection Blocks W/ Cover & Bracket, 50R - 40066-MR
+ / - Hover over image to Zoom
Other Views

    Connection Blocks W/ Cover & Bracket, 50R

    Manufacturer: Leviton
    Manufacturer #: 40066-MR
    SKU: 92094673
    $38.64
    Checking Pricing
         
    Mounting Type:Wall or Backboard
    No. of Pairs:25
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40066-MR
    • Color White
    • Mounting Type Wall or Backboard
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    25-pair connecting block with cover and bracket.