Square D (Schneider Electric) 110XCA28202 Connecting Cable | Graybar Store
Square D (Schneider Electric) - Connecting Cable - 110XCA28202
+ / - Hover over image to Zoom
Other Views

    Connecting Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 110XCA28202
    SKU: 95075578
    $118.10
    Checking Pricing
         
    Length:9.84 ft
    Packaging:1 Each
    Additional Features:(1) Connector RJ45 PC Side; 1 Connector RJ45 Processor Side
    Use With:Modbus Port, RJ45 Connector Quantum 140CPU6p1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 110XCA28202
    • Additional Features (1) Connector RJ45 PC Side; 1 Connector RJ45 Processor Side
    • Length 9.84 ft
    • Packaging 1 Each
    Product Overview:
    Modicon® Connecting Cable, Packaging: 1 Each
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws