Hubbell Premise Wiring 110CB4PR10 Connecting Block System | Graybar Store
Hubbell Premise Wiring - Connecting Block System - 110CB4PR10
+ / - Hover over image to Zoom
Other Views

    Connecting Block System

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110CB4PR10
    SKU: 97105593
    $9.41
    Checking Pricing
         
    Packaging:10 per Pack
    Use With:Conjunction with the SPEEDGAIN Cat 5e System with Approved Cables; Connecting Blocks
    Product Includes:Connecting Blocks
    No. of Pairs:4
    Alternate Manufacturer Part No.:110CB4PR10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110CB4PR10
    • Category Cat 5e
    • Termination Style IDC
    • Alternate Manufacturer Part No. 110CB4PR10
    • Flammability Rating UL 94V-0
    • Materials Polycarbonate
    • No. of Pairs 4
    • Product Includes Connecting Blocks
    • Packaging 10 per Pack
    • Use With Conjunction with the SPEEDGAIN Cat 5e System with Approved Cables; Connecting Blocks
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® 110 Connecting Block System, No. of Pairs: 4, Cat 5e, Polycarbonate, Packaging: 10 per Pack