Hubbell Premise Wiring 110BLK100BWL Connecting Block System | Graybar Store
Hubbell Premise Wiring - Connecting Block System - 110BLK100BWL
+ / - Hover over image to Zoom
Other Views

    Connecting Block System

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110BLK100BWL
    SKU: 97105572
    $14.62
    Checking Pricing
         
    Packaging:1 Each
    Use With:Communications Equipment Wiring; Cross-Connects; Wiring Blocks
    Product Includes:Connecting Blocks
    No. of Pairs:100
    Alternate Manufacturer Part No.:110BLK100BWL
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110BLK100BWL
    • Style With Legs
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Alternate Manufacturer Part No. 110BLK100BWL
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 100
    • Product Includes Connecting Blocks
    • Packaging 1 Each
    • Use With Communications Equipment Wiring; Cross-Connects; Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® 110 Connecting Block System, No. of Pairs: 100, Cat 5e, Phosphor Bronze (Contact material); Polycarbonate (Connecting Blocks), Packaging: 1 Each