Hubbell Premise Wiring 110BLK50FTK5 Connecting Block System | Graybar Store
Hubbell Premise Wiring - Connecting Block System - 110BLK50FTK5
+ / - Hover over image to Zoom
Other Views

    Connecting Block System

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110BLK50FTK5
    SKU: 25051534
    $24.76
    Checking Pricing
         
    Packaging:1 Each
    Use With:5-Pair Wiring Blocks; Communications Equipment Wiring; Cross-Connects
    Product Includes:Connecting Blocks
    No. of Pairs:50
    Alternate Manufacturer Part No.:110BLK50FTK5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110BLK50FTK5
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Alternate Manufacturer Part No. 110BLK50FTK5
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 50
    • Product Includes Connecting Blocks
    • Packaging 1 Each
    • Use With 5-Pair Wiring Blocks; Communications Equipment Wiring; Cross-Connects
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® 110 Connecting Block System, No. of Pairs: 50, Cat 5e, Phosphor Bronze (Contact material); Polycarbonate (Connecting Blocks), Packaging: 1 Each