Ortronics (Legrand) OR-110ABC6100 Connecting Block | Graybar Store
Ortronics (Legrand) - Connecting Block - OR-110ABC6100
+ / - Hover over image to Zoom
Other Views

    Connecting Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-110ABC6100
    SKU: 99859572
    $113.33
    Checking Pricing
         
    Dimensions (Inches):10.71 W x 3.57 D x 3.34 H
    Product Includes:Connecting Blocks
    No. of Pairs:96
    Alternate Manufacturer Part No.:OR-110ABC6100
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-110ABC6100
    • Style With Legs
    • Category Cat 6
    • Alternate Manufacturer Part No. OR-110ABC6100
    • Dimensions (Inches) 10.71 W x 3.57 D x 3.34 H
    • No. of Pairs 96
    • Product Includes Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Ortronics® Connecting Block, No. of Pairs: 96, Dimension (Inches): 10.71 W x 3.57 D x 3.34 H in, Cat 6, GEâ Lexanâ 940; PVC; Phosphorâ Bronze With Tin Plating; Polycarbonate