Ortronics (Legrand) OR-30200110 Connecting Block | Graybar Store
Ortronics (Legrand) - Connecting Block - OR-30200110
+ / - Hover over image to Zoom
Other Views

    Connecting Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200110
    SKU: 95075654
    $9.95
    Checking Pricing
         
    Dimensions (Inches):3.81 mm W x 2.10 mm D x 0.24 in H
    Packaging:10 per Pack
    Product Includes:Connecting Blocks
    No. of Pairs:5
    Alternate Manufacturer Part No.:OR-30200110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200110
    • Termination Style IDC
    • Alternate Manufacturer Part No. OR-30200110
    • Dimensions (Inches) 3.81 mm W x 2.10 mm D x 0.24 in H
    • Flammability Rating UL 94V-0
    • Materials Phosphorâ Bronze With Tin Plating; Polycarbonate
    • No. of Pairs 5
    • Product Includes Connecting Blocks
    • Packaging 10 per Pack
    Product Overview:
    Ortronics® 110C5 Connecting Block, No. of Pairs: 5, Dimension (Inches): 3.81 mm W x 2.10 mm D x 0.24 in H, Phosphorâ Bronze With Tin Plating; Polycarbonate, Packaging: 10 per Pack