Panduit P110CB5-XY Connecting Block | Graybar Store
Panduit - Connecting Block - P110CB5-XY
+ / - Hover over image to Zoom
Other Views

    Connecting Block

    Manufacturer: Panduit
    Manufacturer #: P110CB5-XY
    SKU: 25076267
    $0.87
    Checking Pricing
         
    Dimensions (Inches):0.92 W x 0.24 D x 1.2 H
    Color:Electric Ivory
    Packaging:10 per Pack
    Use With:Connecting Blocks; Single or Multiple Punchdown Tools
    No. of Pairs:5
    No. of Ports:1
    Alternate Manufacturer Part No.:P110CB5-XY
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110CB5-XY
    • Color Electric Ivory
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 1
    • Alternate Manufacturer Part No. P110CB5-XY
    • Dimensions (Inches) 0.92 W x 0.24 D x 1.2 H
    Product Overview:
    Pan-Punch® Connecting Block, No. of Pairs: 5, Dimension (Inches): 0.92 W x 0.24 D x 1.2 H in, Cat 5e, Polycarbonate (High-Impact), Packaging: 10 per Pack