Ortronics (Legrand) OR-110ABC5E050 Connecting Block | Graybar Store
Ortronics (Legrand) - Connecting Block - OR-110ABC5E050
+ / - Hover over image to Zoom
Other Views

    Connecting Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-110ABC5E050
    SKU: 22047177
    $32.71
    Checking Pricing
         
    Style:With Legs
    No. of Pairs:50
    Product Includes:Connecting Blocks
    Dimensions (Inches):10.71 W x 1.78 D x 3.34 H
    Mounting Type:Rack Mount, Wall Mount
    Alternate Manufacturer Part No.:OR-110ABC5E050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-110ABC5E050
    • Style With Legs
    • Category Cat 5e
    • Alternate Manufacturer Part No. OR-110ABC5E050
    • Dimensions (Inches) 10.71 W x 1.78 D x 3.34 H
    • Flammability Rating UL 94V-0
    • Materials GEâ Lexanâ 940; PVC; Phosphorâ Bronze With
    • Mounting Type Rack Mount, Wall Mount
    • No. of Pairs 50
    • Product Includes Connecting Blocks
    • Country of Origin MY - Malaysia
    Product Overview:
    Ortronics® Connecting Block, No. of Pairs: 50, Dimension (Inches): 10.71 W x 1.78 D x 3.34 H in, Cat 5e, GEâ Lexanâ 940; PVC; Phosphorâ Bronze With Tin Plating; Polycarbonate