Greenlee 84012 #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Phillips Head Screws | Graybar Store
Greenlee - #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Phillips Head Screws - 84012
+ / - Hover over image to Zoom
Other Views

    #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Phillips Head Screws

    Manufacturer: Greenlee
    Manufacturer #: 84012
    SKU: 88121643
    $15.16
    Checking Pricing
         
    Screw Type:Pan Head/Slotted
    Screw Size:No. 10
    Anchor Type:No. 10 Conical Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 84012
    • Screw Size No. 10
    • Screw Type Pan Head/Slotted
    Product Overview:
    Conical anchor kit with (100) No. 10 x 1 in. slotted pan head sheet metals screws, (100) plastic anchors and 1/4 in. carbide-tipped masonry drill bit.
    • Light-Duty Anchor For Use in Concrete, Block, Tile and Brick
    • Use With Sheet Metal, Wood and Lag Screws
    • Collar For Hollow Materials
    • Moisture and Chemical Resistant, For Indoor/Outdoor Use
    • Anchor Kit Includes (100) No. 10 x 1 in. Screws, (100) Anchors and (1) 1/4 in. Masonry Drill Bit