Thomas and Betts UCN14 Kindorf Universal Channel Cone | Graybar Store
Thomas and Betts - Kindorf Universal Channel Cone - UCN14
+ / - Hover over image to Zoom
Other Views

    Kindorf Universal Channel Cone

    Manufacturer: Thomas and Betts
    Manufacturer #: UCN14
    SKU: 25620066
    $3.40
    Checking Pricing
         
    Size:1/4 in
    Color / Finish:Galv-Krom
    Brand or Series:Kindorf
    Use With:Modular Framing Channels
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UCN14
    • Size 1/4 in
    • Type Cone Nut
    • Brand or Series Kindorf
    • Color / Finish Galv-Krom
    Product Overview:
    Kindorf® Cone Nut, Galv-Krom, Steel, No. of Holes: 1, Size: 1/4 in