Harger Lightning Protection 213 Cable to Flat Metal Connector | Graybar Store
Harger Lightning Protection - Cable to Flat Metal Connector - 213
+ / - Hover over image to Zoom
Other Views

    Cable to Flat Metal Connector

    Manufacturer: Harger Lightning Protection
    Manufacturer #: 213
    SKU: 25588582
    $13.27
    Checking Pricing
         
    Brand or Series:Harger
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # 213
    • Type Cable to Flat Metal Connectors
    • Brand or Series Harger
    • Fitting Type End Cap
    • Materials Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cone Nut, Copper
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility