Crouse Hinds (Eaton) GUAT16 SA Condulet® Copper-Free Aluminum Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - Condulet® Copper-Free Aluminum Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover - GUAT16 SA
+ / - Hover over image to Zoom
Other Views

    Condulet® Copper-Free Aluminum Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT16 SA
    SKU: 88072906
    $96.68
    Checking Pricing
         
    Listings - Approvals:ANSI; CEC; CSA; NEC; UL
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT16 SA
    • Listings - Approvals ANSI; CEC; CSA; NEC; UL
    • Materials Copper Free Aluminum
    Product Overview:
    Condulet® GUA Series Explosionproof Conduit Outlet Box With Cover, Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body), Listings - Approvals: ANSI; CEC; CSA; NEC; UL, Trade Size (Inches): 1/2 in, Throat Type: Insulated