Panduit CWF400 Conduit Waterfall, Black Glass Filled Nylon 6.6, For 4 in. EMT Conduit | Graybar Store
Panduit - Conduit Waterfall, Black Glass Filled Nylon 6.6, For 4 in. EMT Conduit - CWF400
+ / - Hover over image to Zoom
Other Views

    Conduit Waterfall, Black Glass Filled Nylon 6.6, For 4 in. EMT Conduit

    Manufacturer: Panduit
    Manufacturer #: CWF400
    SKU: 25101558
    $44.09
    Checking Pricing
         
    Conduit Size (Inches):4 in. EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWF400
    • Conduit Size (Inches) 4 in. EMT
    • Materials Glass Filled Nylon 6.6
    Product Overview:
    Black glass filled nylon conduit waterfall provides bend radius control for cable entering/exiting 4 in. EMT conduit. Secure to conduit without tools utilizing integral thumb screw and captive nut.
    • Helps Prevent Pinch Points and Over Bending That Could Cause Damage to Cable
    • Suitable For Use in Air Handling Spaces Per UL 2043
    • Able to Manage and Support a Large Capacity of Cables
    • Easy and Fast to Install, Reducing Labor Costs
    • Unique Patented Design Allows For Use in Both New and Retrofit Applications
    • Allows User to Install 3/4 in. Tak-Ty® Cable Ties to Provide a Method to Retain and Manage the Cable Bundle
    • Black Glass-Filled Nylon 6.6 Meets UL 94V-0 Specifications