B-Line (Eaton) BP-8-P-12 Push-Type Conduit to Conduit Fastener, Conduit Size 1/2 to 3/4 in. | Graybar Store
B-Line (Eaton) - Push-Type Conduit to Conduit Fastener, Conduit Size 1/2 to 3/4 in. - BP-8-P-12
+ / - Hover over image to Zoom
Other Views

    Push-Type Conduit to Conduit Fastener, Conduit Size 1/2 to 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-8-P-12
    SKU: 90078787
    $153.99
    Checking Pricing
         
    Load Rating (Pound):25 lb.
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Box
    Use With:Rigid Conduits
    Mounting Type:Push Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-8-P-12
    • Load Rating (Pound) 25 lb.
    • Mounting Type Push Mount
    • Trade Size 1/2 to 3/4 in.
    Product Overview:
    Eaton® BP Conduit To Conduit, Packaging: 100 per Box, Load Rating (Pound): 25 lb, Trade Size: 1/2 to 3/4 in, Push Mount