B-Line (Eaton) BG-16-E-9-12 Guide Rite™ Conduit to Beam Fastener, For 1 in Conduit, Flange Thickness 9/16 to 3/4 in. | Graybar Store
B-Line (Eaton) - Guide Rite™ Conduit to Beam Fastener, For 1 in Conduit, Flange Thickness 9/16 to 3/4 in. - BG-16-E-9-12
+ / - Hover over image to Zoom
Other Views

    Guide Rite™ Conduit to Beam Fastener, For 1 in Conduit, Flange Thickness 9/16 to 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BG-16-E-9-12
    SKU: 92045773
    $354.21
    Checking Pricing
         
    Flange:9/16 to 3/4 in
    Use With:Beam Fasteners
    Load Rating (Pound):25 lb.
    Trade Size:1 in.
    Packaging:100 per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BG-16-E-9-12
    • Flange 9/16 to 3/4 in
    • Load Rating (Pound) 25 lb.
    • Materials Steel
    • Trade Size 1 in.
    Product Overview:
    Eaton® BG Conduit To Beam Fastener, Packaging: 100 per Box, Load Rating (Pound): 25 lb, Trade Size: 1 in