B-Line (Eaton) BP-16-U-2-4 Push Type Conduit to Beam Fastener, For 3/4 in. Rigid/IMC or 1 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in. | Graybar Store
B-Line (Eaton) - Push Type Conduit to Beam Fastener, For 3/4 in. Rigid/IMC or 1 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in. - BP-16-U-2-4
+ / - Hover over image to Zoom
Other Views

    Push Type Conduit to Beam Fastener, For 3/4 in. Rigid/IMC or 1 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-16-U-2-4
    SKU: 92041127
    $230.10
    Checking Pricing
         
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Flange:1/8 to 1/4 in
    Load Rating (Pound):25 lb.
    Trade Size:3/4 in. Rigid; 1 in. EMT
    Packaging:100 per Box
    Mounting Type:Push Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-16-U-2-4
    • Flange 1/8 to 1/4 in
    • Load Rating (Pound) 25 lb.
    • Materials Steel
    • Mounting Type Push Mount
    Product Overview:
    Eaton® BP Conduit To Beam Fastener, Packaging: 100 per Box, Load Rating (Pound): 25 lb, Trade Size: 1 (EMT) in; 3/4 (IMC/Rigid) in, Push Mount