B-Line (Eaton) BG-8-12-C2 Guide-Rite™ Conduit to Beam Fastener, Conduit Size 1/2 or 3/4 in. Rigid/EMT | Graybar Store
B-Line (Eaton) - Guide-Rite™ Conduit to Beam Fastener, Conduit Size 1/2 or 3/4 in. Rigid/EMT - BG-8-12-C2
+ / - Hover over image to Zoom
Other Views

    Guide-Rite™ Conduit to Beam Fastener, Conduit Size 1/2 or 3/4 in. Rigid/EMT

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BG-8-12-C2
    SKU: 90086195
    $265.65
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Box
    Use With:EMT Conduits; Rigid Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BG-8-12-C2
    • Load Rating (Pound) 100 lb.
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Box
    Product Overview:
    Eaton® BG Conduit To Beam Fastener, Packaging: 100 per Box, Load Rating (Pound): 100 lb, Trade Size: 1/2 in; 3/4 in