Thomas and Betts 15-112 Conduit Threading Oil | Graybar Store
Thomas and Betts - Conduit Threading Oil - 15-112
+ / - Hover over image to Zoom
Other Views

    Conduit Threading Oil

    Manufacturer: Thomas and Betts
    Manufacturer #: 15-112
    SKU: 88032908
    $26.24
    Checking Pricing
         
    Color:Tan
    Size:1 gal
    Package Quantity:4 per Carton
    Material:Hydro-Treated Heavy Paraffinic; Petroleum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15-112
    • Color Tan
    • Size 1 gal
    • Application Cutting; Drilling; Heavy Duty Threading; Tapping
    • Type Conduit Threading Oil
    Product Overview:
    Electricans Supplies® CTO™ Conduit Threading Oil, Size: 1 gal, Package Quantity: 4 per Carton, Tan, Hydro-Treated Heavy Paraffinic; Petroleum