Thomas and Betts 702 4 SS Conduit Strut Clamp | Graybar Store
Thomas and Betts - Conduit Strut Clamp - 702 4 SS
+ / - Hover over image to Zoom
Other Views

    Conduit Strut Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 4 SS
    SKU: 96013199
    $46.43
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches):4.5
    Brand or Series:700; Superstrut
    Load Rating:1650 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 4 SS
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series 700; Superstrut
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 4.5
    Product Overview:
    Superstrut® 700 Conduit Strut Clamp, Stainless Steel, Conduit Clamp, Load Rating: 1650 lb, Rigid, Jaw Capacity (Inches): 4.5 in