Thomas and Betts 701 1/2SS Conduit Strut Clamp | Graybar Store
Thomas and Betts - Conduit Strut Clamp - 701 1/2SS
+ / - Hover over image to Zoom
Other Views

    Conduit Strut Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 701 1/2SS
    SKU: 94073097
    $6.11
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches):1/2
    Brand or Series:700; Superstrut
    Load Rating:750 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 701 1/2SS
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series 700; Superstrut
    • Jaw Capacity (Inches) 1/2
    Product Overview:
    Superstrut® 700 Conduit Strut Clamp, Stainless Steel, Load Rating: 750 lb, Jaw Capacity (Inches): 1/2 in