Hubbell Power Systems C9CSO12 Conduit Standoff Bracket | Graybar Store
Hubbell Power Systems - Conduit Standoff Bracket - C9CSO12
+ / - Hover over image to Zoom
Other Views

    Conduit Standoff Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C9CSO12
    SKU: 22046743
    $48.34
    Checking Pricing
         
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C9CSO12
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Standoff Bracket, Aluminum, Length: 12 in