Crouse Hinds (Eaton) 282 Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 1 in. | Graybar Store
Crouse Hinds (Eaton) - Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 1 in. - 282
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 282
    SKU: 91022408
    $31.99
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 282
    • Type Reducing Bushing
    • In (Inches) 2-1/2 in.
    • Materials Iron
    Product Overview:
    Eaton® Conduit Reducer, Iron, In (Inches): 2-1/2 in, Out (Inches): 1 in