Klein Tools 19352 Conduit Reamer | Graybar Store
Klein Tools - Conduit Reamer - 19352
+ / - Hover over image to Zoom
Other Views

    Conduit Reamer

    Manufacturer: Klein Tools
    Manufacturer #: 19352
    SKU: 99538730
    $21.41
    Checking Pricing
         
    Capacity:1/2 to 1 Inch
    Tool Application:Conduit reamer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 19352
    • Capacity 1/2 to 1 Inch
    • Tool Application Conduit reamer
    Product Overview:
    Conduit reamer for 1/2 to 1 inch conduit
    • Locks onto screwdrivers; reams and smoothes thin-wall conduit
    • Reams ID and OD at the same time
    • Two set-screws to fit round- or square-shank screwdrivers
    • Fits up to 3/8 (10 mm) keystone-tip screwdrivers.
    • Replacement blades available (Klein Tools Cat. No. 19351).