Greenlee 28165 Slug Splitter® Replacement Conduit Die, 2 in. | Graybar Store
Greenlee - Slug Splitter® Replacement Conduit Die, 2 in. - 28165
+ / - Hover over image to Zoom
Other Views

    Slug Splitter® Replacement Conduit Die, 2 in.

    Manufacturer: Greenlee
    Manufacturer #: 28165
    SKU: 88120797
    $394.68
    Checking Pricing
         
    Tool Application:10-Gauge Stainless Steel; Fiberglass; Mild Steel; Plastic Enclosures
    Capacity:10 (Stainless Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 28165
    • Capacity 10 (Stainless Steel) ga
    • Tool Application 10-Gauge Stainless Steel; Fiberglass; Mild Steel; Plastic Enclosures
    Product Overview:
    SLUG SPLITTER SC® Conduit Punch, Tool Application: 10-Gauge Stainless Steel; Fiberglass; Mild Steel; Plastic Enclosures, Capacity: 10 (Stainless Steel) ga, Hole Size 2-3/8 in.