Greenlee 622 Conduit Pistons | Graybar Store
Greenlee - Conduit Pistons - 622
+ / - Hover over image to Zoom
Other Views

    Conduit Pistons

    Manufacturer: Greenlee
    Manufacturer #: 622
    SKU: 88121249
    $24.76
    Checking Pricing
         
    Conduit Size (Inches):3 in.
    Color:Yellow
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 622
    • Color Yellow
    • Conduit Size (Inches) 3 in.
    • Materials Foam
    • For Use With Blower or Vacuum Power Fishing System
    • Packaging Standard
    • Country of Origin US - USA
    Product Overview:
    Conduit Piston, Blower/Vacuum, Piston, Flexible Foam, Yellow, 3 Inch Conduit, EMT Conduit, Greenlee Brand
    • Flexible foam body for an air-tight seal
    • Color-coded end disk with embossed size markings for fast, easy selection
    • Strong steel center rod with loops on both ends
    • Pistons available for all types and sizes of conduit 1/2 in. through 6 in.