Greenlee 617 Conduit Pistons | Graybar Store
Greenlee - Conduit Pistons - 617
+ / - Hover over image to Zoom
Other Views

    Conduit Pistons

    Manufacturer: Greenlee
    Manufacturer #: 617
    SKU: 88121236
    $32.21
    Checking Pricing
         
    Conduit Size (Inches):4 in.
    Color:Green
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 617
    • Color Green
    • Conduit Size (Inches) 4 in.
    • Materials Foam
    Product Overview:
    Conduit piston for 4 inch IMC or rigid conduit
    • Flexible foam body for an air-tight seal
    • Color-coded end disk with embossed size markings for fast, easy selection
    • Strong steel center rod with loops on both ends
    • Pistons available for all types and sizes of conduit 1/2 in. through 6 in.