Greenlee 614 Conduit Pistons | Graybar Store
Greenlee - Conduit Pistons - 614
+ / - Hover over image to Zoom
Other Views

    Conduit Pistons

    Manufacturer: Greenlee
    Manufacturer #: 614
    SKU: 88121233
    $22.29
    Checking Pricing
         
    Conduit Size (Inches):2-1/2 in.
    Color:Green
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 614
    • Color Green
    • Conduit Size (Inches) 2-1/2 in.
    • Materials Foam
    • For Use With Blower or Vacuum Power Fishing System
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Piston, Blower/Vacuum, Piston, Flexible Foam, Green, 2-1/2 Inch Conduit, IMC/Rigid Conduit, Greenlee Brand
    • Flexible foam body for an air-tight seal
    • Color-coded end disk with embossed size markings for fast, easy selection
    • Strong steel center rod with loops on both ends
    • Pistons available for all types and sizes of conduit 1/2 in. through 6 in.