Crouse Hinds (Eaton) GUAM14 Conduit Outlet Boxes With Covers | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Boxes With Covers - GUAM14
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Boxes With Covers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAM14
    SKU: 88072888
    $69.31
    Checking Pricing
         
    Size:2 Dia in
    Brand or Series:GUA
    Hub Size (Inches):1/2 in.
    Material:Aluminum (Cover); Iron (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAM14
    • Size 2 Dia in
    • Brand or Series GUA
    • Hub Size (Inches) 1/2 in.
    Product Overview:
    Condulet® GUA Conduit Outlet Boxes With Covers, Aluminum (Cover); Iron (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 2 Dia in, Hub Size (Inches): 1/2 in