Crouse Hinds (Eaton) GUAL16 SA Conduit Outlet Box With Cover For Threaded Rigid/IMC | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Box With Cover For Threaded Rigid/IMC - GUAL16 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box With Cover For Threaded Rigid/IMC

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAL16 SA
    SKU: 88072872
    $91.37
    Checking Pricing
         
    Brand or Series:GUAL
    Size:3 Dia in
    Hub Size (Inches):1/2 in.
    Material:Aluminum (Cover); Iron (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAL16 SA
    • Size 3 Dia in
    • Brand or Series GUAL
    • Hub Size (Inches) 1/2 in.
    Product Overview:
    Eaton® GUAL Conduit Outlet Boxes With Covers, Aluminum (Cover); Iron (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 3 Dia in, Hub Size (Inches): 1/2 in