Crouse Hinds (Eaton) GUAL24 SA Conduit Outlet Box With Cover For Threaded Rigid/IMC | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Box With Cover For Threaded Rigid/IMC - GUAL24 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box With Cover For Threaded Rigid/IMC

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAL24 SA
    SKU: 22104983
    $79.22
    Checking Pricing
         
    Brand or Series:GUAL
    Size:2 Dia in
    Hub Size (Inches):3/4 in.
    Material:Aluminum (Cover); Iron (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAL24 SA
    • Size 2 Dia in
    • Brand or Series GUAL
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Condulet® GUAL Conduit Outlet Boxes With Covers, Aluminum (Cover); Iron (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 2 Dia in, Hub Size (Inches): 3/4 in