Crouse Hinds (Eaton) EAJT59 Conduit Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Box - EAJT59
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJT59
    SKU: 99828103
    $522.15
    Checking Pricing
         
    Hub Size (Inches):1-1/2
    Brand or Series:Condulet
    Height (Inches):4-1/16
    Size:5 (Cover Open) in
    Connections:Threaded
    No. of Hubs:4
    Length:7-13/16 in.
    Width (Inches):4-3/4
    Material:Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJT59
    • Connections Threaded
    • Size 5 (Cover Open) in
    • Brand or Series Condulet
    • Height (Inches) 4-1/16
    • Hub Size (Inches) 1-1/2
    Product Overview:
    Condulet® Conduit Outlet Box, Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 5 (Cover Open) in, Hub Size (Inches): 1-1/2 in, No. of Hubs: 4