Crouse Hinds (Eaton) GRFX339 Conduit Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Box - GRFX339
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GRFX339
    SKU: 88072768
    $105.94
    Checking Pricing
         
    Box Depth (Inches):3-1/8 in.
    Hub Size (Inches):1/2 to 1
    No. of Hubs:4
    Box Style:Round
    Depth:3-1/8 in.
    Use With:4 in Outlet Boxes (GRF boxes only)
    Material:Copper-Free Aluminum; Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GRFX339
    • Box Depth (Inches) 3-1/8 in.
    • Box Style Round
    • Brand Condulet
    • Depth 3-1/8 in.
    • Hub Size (Inches) 1/2 to 1
    • Materials Feraloy Iron Alloy
    Product Overview:
    Eaton® GRF Conduit Outlet Box, Copper-Free Aluminum; Iron Alloy, Depth: 3-1/8 in, Hub Size (Inches): 1/2 to 1 in, No. of Hubs: 4