Thomas and Betts GUAB36-TB T&B® GUAB Conduit Body, Ductile Iron | Graybar Store
Thomas and Betts - T&B® GUAB Conduit Body, Ductile Iron - GUAB36-TB
+ / - Hover over image to Zoom
Other Views

    T&B® GUAB Conduit Body, Ductile Iron

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAB36-TB
    SKU: 25083102
    $69.50
    Checking Pricing
         
    Additional Features:(5) Full Threads; (5) Integral Bushings; Furnished with Internal Grounding Screw; Supplied with O-Ring Gasket
    Height (Inches):2.31
    Connections:Threaded
    Color / Finish:Natural (Cover); Zinc-Plated Aluminum Acrylic
    No. of Hubs:2
    Length:3-1/2 in.
    Hub Size (Inches):1 in.
    Material:Die Cast Aluminum (Cover); Ductile Iron (Body)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAB36-TB
    • Connections Threaded
    • Additional Features (5) Full Threads; (5) Integral Bushings; Furnished with Internal Grounding Screw; Supplied with O-Ring Gasket
    • Color / Finish Natural (Cover); Zinc-Plated Aluminum Acrylic
    • Height (Inches) 2.31
    • Hub Size (Inches) 1 in.
    Product Overview:
    Conduit Outlet Box, Die Cast Aluminum (Cover); Ductile Iron (Body), Natural (Cover); Zinc-Plated Aluminum Acrylic Paint (Box), Hub Size (Inches): 1 in, No. of Hubs: 2