Thomas and Betts GUAC24-G Ocal-Blue® PVC Coated GUAC Conduit Body | Graybar Store
Thomas and Betts - Ocal-Blue® PVC Coated GUAC Conduit Body - GUAC24-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® PVC Coated GUAC Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAC24-G
    SKU: 25056386
    $245.46
    Checking Pricing
         
    Size:2 (Cover Open) in
    Connections:Threaded
    Color / Finish:Gray; PVC Coated (Exterior); Urathane (Interior)
    Brand or Series:Ocal-Blue
    No. of Hubs:2
    Trade Size (Inches):3/4 in.
    Material:Die Cast Aluminum (Cover); Ductile Iron (Body)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAC24-G
    • Connections Threaded
    • Size 2 (Cover Open) in
    • Brand or Series Ocal-Blue
    • Color / Finish Gray; PVC Coated (Exterior); Urathane (Interior)
    Product Overview:
    Ocal-Blue® Conduit Outlet Box, Die Cast Aluminum (Cover); Ductile Iron (Body), Gray; PVC Coated (Exterior); Urathane (Interior), Size: 2 (Cover Open) in, No. of Hubs: 2