Crouse Hinds (Eaton) TB57 CG Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - TB57 CG
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB57 CG
    SKU: 99836993
    $94.40
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:All SnapPack product is individually bar coded to facilitate more efficient inventory control
    Size:2-7/16 W x 8-3/16 L in
    Brand or Series:SnapPack
    Length:8-3/16 in.
    Width (Inches):2-7/16
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB57 CG
    • Size 2-7/16 W x 8-3/16 L in
    • Application Pull Outlet for Conductors
    • Additional Features All SnapPack product is individually bar coded to facilitate more efficient inventory control
    • Body Type TB
    • Brand or Series SnapPack
    • Cover and Gasket Cover; Gasket
    • Length 8-3/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Iron Alloy (Body); Stainless Steel (Cover screws); Steel (Cover);
    • Width (Inches) 2-7/16
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      TB57 CG Specification Sheet
      TB57 CG Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Form 7 SnapPack™ Conduit Outlet Body, Iron Alloy (Body); Stainless Steel (Cover screws); Steel (Cover); Urethane (Gasket), Yes, Aluminum; Electrogalvanized, TB, Width (Inches): 2-7/16 in