Crouse Hinds (Eaton) LR57 CG Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - LR57 CG
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR57 CG
    SKU: 99836975
    $78.65
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Size:3-9/16 W x 7-1/8 L x 2-9/16 H in
    Brand or Series:Condulet
    Length:7-1/8 in.
    Width (Inches):3-9/16
    Fitting Type:LR
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR57 CG
    • Size 3-9/16 W x 7-1/8 L x 2-9/16 H in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Brand or Series Condulet
    • Cover and Gasket Cover; Gasket
    • Fitting Type LR
    • Length 7-1/8 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Stainless Steel; Urethane
    • Width (Inches) 3-9/16
    • For Use With Covers
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      LR57 CG Specification Sheet
      LR57 CG Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Outlet Body, Feraloy Iron Alloy (Body); Sheet Steel (Cover); Stainless Steel; Urethane (Gasket), Yes, Aluminum; Electrogalvanized, Width (Inches): 3-9/16 in