Crouse Hinds (Eaton) LB85 MTC Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - LB85 MTC
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB85 MTC
    SKU: 99427596
    $178.16
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Additional Features:Rigid body with traditional cover and gasket
    Brand or Series:Series 5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB85 MTC
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Additional Features Rigid body with traditional cover and gasket
    • Body Type LB
    • Brand or Series Series 5
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Cover; Gasket
    • Materials Aluminum (Cover); Copper-Free Aluminum (Body); Neoprene (Gasket);
    • Series Series 5
    • For Use With EMT Conduit; Rigid Conduit
    • Trade Size (Inches) 3 in.
    • SKU Spec Sheet
      LB85 MTC Specification Sheet
      LB85 MTC Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® Series 5 Conduit Outlet Body, Aluminum (Cover); Copper-Free Aluminum (Body); Neoprene (Gasket); Stainless Steel (Screws), Yes, LB