Crouse Hinds (Eaton) LL65 MTC Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - LL65 MTC
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL65 MTC
    SKU: 99426743
    $52.08
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Brand or Series:Series 5
    Fitting Type:LL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL65 MTC
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Brand or Series Series 5
    • Cover and Gasket Cover; Gasket
    • Fitting Type LL
    • Materials Aluminum (Cover); Copper-Free Aluminum (Body); Neoprene (Gasket);
    • For Use With EMT Conduit; Rigid Conduit
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      LL65 MTC Specification Sheet
      LL65 MTC Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® Series 5 Conduit Outlet Body, Aluminum (Cover); Copper-Free Aluminum (Body); Neoprene (Gasket); Stainless Steel (Screws), Yes