Crouse Hinds (Eaton) C35 MTC Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - C35 MTC
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C35 MTC
    SKU: 99426734
    $21.16
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Enclosure Type (Nema):NEMA 4
    Brand or Series:Series 5
    Capacity (Cubic Inch):12.2
    Material Finish:Epoxy Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C35 MTC
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Lighting Fixtures and Wiring Devices; Provides Access for
    • Brand or Series Series 5
    • Capacity (Cubic Inch) 12.2
    • Connection Type C
    • Cover and Gasket Cover; Gasket
    • Enclosure Type (Nema) NEMA 4
    • Material Finish Epoxy Powder
    • Materials Aluminum (Cover); Copper/Aluminum (Body); Neoprene (Gasket)
    • For Use With EMT Conduit; Rigid Conduit
    • Trade Size (Inches) 1 in.
    • SKU Spec Sheet
      C35 MTC Specification Sheet
      C35 MTC Spec Sheet
    • Country of Origin IN - India
    Product Overview:
    Eaton® Series 5 Conduit Outlet Body, Aluminum (Cover); Copper/Aluminum (Body); Neoprene (Gasket), Yes, Epoxy Powder Paint; Natural