Crouse Hinds (Eaton) LL47 SA Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - LL47 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL47 SA
    SKU: 88073299
    $59.39
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Size:3-3/16 W x 6-1/2 L x 2-5/16 H in
    Brand or Series:Condulet
    Length:6-1/2 in.
    Hub Size (Inches):1-1/4 in.
    Width (Inches):3-3/16
    Fitting Type:LL
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL47 SA
    • Size 3-3/16 W x 6-1/2 L x 2-5/16 H in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Brand or Series Condulet
    • Cover and Gasket Cover
    • Enclosure Type (Nema) NEMA 3R
    • Fitting Type LL
    • Hub Size (Inches) 1-1/4 in.
    • Length 6-1/2 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Copper-Free Aluminum
    • Width (Inches) 3-3/16
    • For Use With Covers
    • SKU Spec Sheet
      LL47 SA Specification Sheet
      LL47 SA Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Outlet Body, Copper-Free Aluminum, Cover, Aluminum; Electrogalvanized, Width (Inches): 3-3/16 in