Crouse Hinds (Eaton) LBD7700 Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - LBD7700
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LBD7700
    SKU: 88073222
    $574.93
    Checking Pricing
         
    Additional Features:Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    Size:2-1/2 in
    Brand or Series:Condulet
    Length:9-9/16 in.
    Width (Inches):19-11/16
    Fitting Type:90° Angle
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LBD7700
    • Size 2-1/2 in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Additional Features Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    • Body Type Mogul LBD
    • Brand or Series Condulet
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Fitting Type 90° Angle
    • Length 9-9/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy (Body and Cover); Neoprene (Gasket)
    • Series Mogul
    • Width (Inches) 19-11/16
    • SKU Spec Sheet
      LBD7700 Specification Sheet
      LBD7700 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Outlet Body, Feraloy Iron Alloy (Body and Cover); Neoprene (Gasket), Yes, Aluminum; Electrogalvanized, Width (Inches): 19-11/16 in