Graybar Vendor 6 X 12 Conduit Nipple, Rigid/IMC, Galvanized Steel, 6 x 12 in. | Graybar Store
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 6 x 12 in. - 6 X 12
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 6 x 12 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 6 X 12
    SKU: 88273415
    $78.58
    Checking Pricing
         
    Nom. Length (Inches):12 in.
    Diameter (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 6 X 12
    • Diameter (Inches) 6 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 12 in.
    • For Use With Rigid/IMC
    Product Overview:
    Conduit nipple is 6 dia. x 12 inch L. Nipple is rigid hot dipped galvanized.