Graybar Vendor 3 X 5 Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 5 in. | Graybar Store
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 5 in. - 3 X 5
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 3 X 5
    SKU: 88273279
    $13.72
    Checking Pricing
         
    Nom. Length (Inches):5 in.
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3 X 5
    • Diameter (Inches) 3 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 5 in.
    • For Use With Rigid/IMC
    • SAP Material Type ZSTD
    Product Overview:
    Conduit nipple is 3 dia. x 5 inch L. Nipple is rigid hot dipped galvanized.