Graybar Vendor 1/2 X 3 1/4 GALV NIPPLE Conduit Nipple, Rigid/IMC, Galvanized Steel, 1/2 x 3-1/4 in. | Graybar Store
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 1/2 x 3-1/4 in. - 1/2 X 3 1/4 GALV NIPPLE
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 1/2 x 3-1/4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1/2 X 3 1/4 GALV NIPPLE
    SKU: 25082117
    $1.77
    Checking Pricing
         
    Nom. Length (Inches):3-1/4 in.
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1/2 X 3 1/4 GALV NIPPLE
    • Diameter (Inches) 1/2 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 3-1/4 in.
    • For Use With Rigid/IMC
    • SAP Material Type ZSTD
    Product Overview:
    Conduit nipple is 1/2 dia. x 3-1/4 inch L. Nipple is rigid hot dipped galvanized.