Arlington 501A Chase Nipple, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 1/2 in. | Graybar Store
Arlington - Chase Nipple, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 1/2 in. - 501A
+ / - Hover over image to Zoom
Other Views

    Chase Nipple, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 501A
    SKU: 91028785
    $0.87
    Checking Pricing
         
    Nom. Length (Inches):0.593 in.
    Diameter (Inches):1.05 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 501A
    • Diameter (Inches) 1.05 in.
    • Materials Die Cast Zinc
    • Nom. Length (Inches) 0.593 in.
    • For Use With IMC Conduits; Rigid Conduits
    • Country of Origin US - USA
    Product Overview:
    Conduit Nipple, Die Cast Zinc, Nom. Length (Inches): 0.593 in, Diameter (Inches): 1.05 in, For Use With: IMC Conduits; Rigid Conduits