L. H. Dottie 3000 Conduit Measuring Tape | Graybar Store
L. H. Dottie - Conduit Measuring Tape - 3000
+ / - Hover over image to Zoom
Other Views

    Conduit Measuring Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: 3000
    SKU: 91013885
    $100.35
    Checking Pricing
         
    Length (Feet):3000.0
    Tensile Strength (Pound):140 lb.
    Work Load:14 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 3000
    • Length (Feet) 3000.0
    • Materials Polyester
    • Tensile Strength (Pound) 140 lb.
    Product Overview:
    Dottie L H Company 3000 PC 6010 Measuring Tape, Conduit, 3000 FT Length, 140 LB Tensile Strength, Polyester