Arlington 411 Plated Steel Rigid/IMC Conduit Locknut, 5 in. | Graybar Store
Arlington - Plated Steel Rigid/IMC Conduit Locknut, 5 in. - 411
+ / - Hover over image to Zoom
Other Views

    Plated Steel Rigid/IMC Conduit Locknut, 5 in.

    Manufacturer: Arlington
    Manufacturer #: 411
    SKU: 92125387
    $36.44
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 411
    • Type Conduit Locknut
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Conduit Locknut, Packaging: 10 per Pack, Trade Size (Inches): 5 in, Steel