Crouse Hinds (Eaton) 20 SA Locknut, Aluminum, Rigid/IMC Conduit, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Locknut, Aluminum, Rigid/IMC Conduit, 4 in. - 20 SA
+ / - Hover over image to Zoom
Other Views

    Locknut, Aluminum, Rigid/IMC Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 20 SA
    SKU: 25111775
    $29.70
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Packaging:5 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 20 SA
    • Type Conduit Locknut
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Conduit Locknut, Packaging: 5 per Pack, Trade Size (Inches): 4 in, Aluminum