Crouse Hinds (Eaton) 18 SA Locknut, Aluminum, Rigid/IMC Conduit, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Locknut, Aluminum, Rigid/IMC Conduit, 3 in. - 18 SA
+ / - Hover over image to Zoom
Other Views

    Locknut, Aluminum, Rigid/IMC Conduit, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 18 SA
    SKU: 25111772
    $16.42
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 18 SA
    • Type Conduit Locknut
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Conduit Locknut, Packaging: 10 per Pack, Trade Size (Inches): 3 in, Aluminum